- 4 ft Cable Length
description
- The MILWAUKEE® 10mm 4' Borescope Camera Cable is designed for the M12™ Wireless Monitor for easy access and diagnosis in confined spaces.
features
- For use with M12™ Wireless Monitor
- HD Camera Delivers Clear Images
- Easy Access in Confined Environments
- 4' Camera Cable
| Cable Dia. | 5/16 in |
| Length | 48 in |
| Cable Length | 4 ft |
| Width | 0.31 in |
| Color | Black |
| Height | 0.31 in |
| Warranty | 2 Years Limited Warranty |
| Weight | 0.44 LB |
| EAN or UPC | 45242827183 |

