- 10 ft Cable Length
description
- The MILWAUKEE® 10mm 10' Borescope Camera Cable is designed for the M12™ Wireless Monitor for longer reach and access for quality diagnosis in confined spaces.
features
- For use with M12™ Wireless Monitor
- HD Camera Delivers Clear Images
- Easy Access in Confined Environments
- 10' Camera Cable
| Warranty | 2 Years Limited Warranty |
| Width | 0.31 in |
| Length | 120 in |
| Color | Black |
| Cable Length | 10 ft |
| Cable Dia. | 5/16 in |
| Height | 0.31 in |
| Weight | 0.83 LB |
| EAN or UPC | 45242827190 |

