- Sectional Cable
description
- The MILWAUKEE® 2" Opening Tool is designed to penetrate hard blockages and get water flowing. This drain opening tool is best used in 2" to 2-1/2" pipes. The steel construction and RUST GUARD™ plating reduce corrosion, providing longer-lasting head attachments. This head attachment works with Milwaukee 7/8" Open Wind Sectional Cable designed for the Milwaukee M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable and M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™.
features
- Designed to Penetrate Hard Blockages and Get Water Flowing
- Works with Milwaukee 7/8" Sectional Cable
- For 2" - 2-1/2" Pipes
- Interlocking Cable Connectors with Pin Key Release
- Steel Construction
- Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22) or other professional drain cleaning machines
- RUST GUARD™ Plating to Prevent Corrosion
- RUST GUARD™ Plating reduces corrosion
- Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22), M18 FUEL™ Sectional Machine (2818-21) or other professional drain cleaning machines
- Pin key sold separately
- Attachment Head Toolbox sold separately
- Cable Sold Separately
| Head Style | Spade |
| Material | Steel |
| Width | 0.8 in |
| Height | 1.7 in |
| Warranty | Manufacturers Defect Warranty |
| Rust Resistant | Yes |
| Weight | 0.224 LB |
| EAN or UPC | 45242594061 |

