- Flexible Straight Auger
description
- The MILWAUKEE® Flexible Straight Auger is designed to be the first exploration cable head attachment to send down 2" - 2-1/2" drain lines. It is used to break up the blockage and help determine the best head to clear the clog. The steel construction and RUST GUARD™ plating reduce corrosion to provide longer-lasting head attachments. This head attachment works with Milwaukee 7/8" Open Wind Sectional Cable and is designed for the Milwaukee M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable and M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™.
features
- The First Exploration Cable Head Attachment to Send Down the Line
- Works with Milwaukee 7/8" Sectional Cable
- For 2" - 2-1/2" Pipes
- Interlocking Cable Connectors with Pin Key Release
- Steel Construction
- Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22) or other professional drain cleaning machines
- RUST GUARD™ Plating to Prevent Corrosion
- RUST GUARD™ Plating reduces corrosion
- For use with Milwaukee 5/8" x 7-1/2' All-Purpose Open Wind Section Cable (48-53-2680)
- Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22), M18 FUEL™ Sectional Machine (2818-21) or other professional drain cleaning machines
- Pin key sold separately
- Cable Sold Separately
| Warranty | Manufacturers Defect Warranty |
| Rust Resistant | Yes |
| Height | 4.8 in |
| Material | Steel |
| Head Style | Straight Auger |
| Width | 1.8 in |
| Weight | 0.59 LB |
| EAN or UPC | 45242594030 |

