- Camera Head Replacement Kit
description
- The MILWAUKEE® 34mm Camera Head Replacement Kit for M18™ Modular Pipeline Inspection System can be used to replace your current Pipeline Inspection Reel’s camera technology with HDR and pitch sensing improvements. The HDR self-leveling camera heads allow you to see both up close and further down the line with superior clarity, reducing washed-out areas and highlighting detail in dark conditions. The pitch sensing feature reads and displays the pitch on screen for easier diagnosis and more effective reporting.
features
- Compatible with M18™ Modular Pipeline Inspection Flexible & Mid-Stiff Reels
- HDR (High Dynamic Range) delivers clearest image
- Pitch sensing delivers easier diagnosis and more effective reporting
- Self-leveling for an always upright image
- Sapphire crystal camera lens for maximum durability
- Bright and uniform LEDs for maximum visibility and color accuracy
| Max. Pipe/Tube Dia. | 12 in |
| Min. Pipe/Tube Dia. | 3 in |
| Warranty | 1 Year |
| Cable Dia. | 1 in |
| Width | 5.3 in |
| Color | Black, Silver |
| Cable Length | No cable |
| Height | 2.5 in |
| Weight | 0.5 LB |
| EAN or UPC | 45242261352 |

