Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Meter Case

48-55-0175

Meter Case
Item #111943728
  • METER CASE
Meter Case
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • METER CASE

description

  • Milwaukee’s meter case can hold many Milwaukee meters. Constructed of rugged nylon with a three sided zipper closure, the case is opened to reveal one inside pocket which is useful for storing your manual and calibration certificates and one main compartment for your Milwaukee meter. A strong nylon strap with a secure snap closure is used to hang the meter case from a belt. Covered by a 1 year warranty. Nothing but heavy duty.

features

  • Case constructed of rugged nylon
  • Three sided zipper closure
  • One inside pocket for a manual and one main compartment for a meter
  • Strong nylon strap with snap closure for hanging from belt
Weight 0.4 LB
EAN or UPC 45242238989
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison