- Nylon
- Red
description
- Milwaukee’s zippered accessory case can hold all of your test & measurement accessories. Constructed of rugged nylon with a three sided zipper closure, the case is opened to reveal one inside pocket and one main pocket. The case allows for easy storage and organization of accessories. A strong nylon strap is also used to hang the accessory case. Covered by a 1 year warranty. Nothing but heavy duty.
features
- Case constructed of rugged nylon
- Three sided zipper closure
- One inside pocket and one main compartment make it easy to find your accessories
- Strong nylon strap is used for hanging
| Material | Nylon |
| Color | Red |
| Family Name | Large Meter Case |
| Closure | Zipper |
| Handle | No |
| Weight | 0.45 LB |
| EAN or UPC | 45242238996 |

