- 11 in Width
- Canvas Material
- 12 in Depth
- 12 in Height
description
- The Milwaukee 48-55-3565 is an 18" red and black contractor bag used to store tools and accessories. It is made of a tough, water-resistant 600 denier material for durability and wearability. It has a shoulder strap and dual handle straps for versatile carrying options, as well as a durable zipper closure to keep items inside the bag safe and secured.
features
- Durable zipper closure
- Ideal for tool and accessory storage
- Shoulder strap or dual handle straps for easy carrying
- Easy Organization
| Depth | 12 in |
| Material | Canvas |
| Included | (1) Milwaukee Large FUEL Contractor Bag |
| Handle | Yes |
| Width | 11 in |
| Height | 12 in |
| Color | Red, Black |
| Case/Bag Type | Soft Sided |
| Weight | 2.44 LB |
| EAN or UPC | 45242594665 |

