description
- Due to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool. If unable to locate an accessory or repair part please contact Milwaukee via their website.
features
- Replacement chain provides maximum life and performance
- Low kickback chain
- 3/8 in. pitch
- Designed for Milwaukee's 6215 chainsaw
includes
- (1) Low Kick Back Chain
| Rust Resistant | Yes |
| Chain Pitch | 3/8 in |
| Color | Black |
| Grade | Universal |
| Chain Length | 16 in |
| Includes | (1) Low Kick Back Chain |
| Accessory Type | Chain |
| Chain Material | Metal |
| Chain Type | Chainsaw |
| Recommended Safety Equipment | Safety Glasses |
| Weight | 0.4 LB |
| EAN or UPC | 45242148608 |

