- AC Charger
- 18 V Voltage Rating
description
- The one hour NiCd power plus 120 Volt AC charger will recharge 12 V, 14.4V and 18 V power plus batteries. Recharges both nickel cadmium and nickel metal hydride batteries. Charges batteries in one hour.
features
- The universal power plus 120 Volt AC charger will recharge 12 V, 14.4 V, and 18 V power plus batteries
- Recharges nickel cadmium and nickel metal hydride batteries
- Charges batteries quickly in one hour or less
- Compatible with all Milwaukee power plus batteries
| Color | Red |
| Cord Length | 8 ft |
| For Use With | 12, 14.4, 18 Volt Slide-On Style Ni-Cad Batteries |
| Length | 8 3/4 in |
| Battery Type | NiCd |
| Type | AC Charger |
| Battery Capacity (Amp-Hrs) | N/A |
| Voltage Rating | 18 V |
| Charge Time | 1 h |
| Housing Material | Plastic |
| Weight | 1.4 LB |
| EAN or UPC | 45242150243 |

