- Charger & Power Source
- 12 V Voltage Rating
description
- The M12™ compact charger and power source provides convenient, on-the-go charging for all M12™ batteries both on and off the jobsite. Using the included jobsite tough micro-USB cable and 2.1A wall plug, the compact charger expands the portability of all M12™ products. When not near an outlet, the compact charger is compatible with any USB output, including in-vehicle USB ports. Delivering additional functionality, the M12™ compact charger and power source combines with any M12™ battery to provide fast, portable charging for electronic devices. It can also be used to power all models of M12™ heated gear for increased functionality. Designed to maximize the versatility of the M12™ system, the multi-function M12™ compact charger and power source provides convenient portable charging for batteries and devices.
features
- Provides convenient, compact charging of all M12™ batteries with micro-USB cable from AC outlet or USB power source (3 ft cord and wall plug included)
- Charges M12™ REDLITHIUM compact 2.0 battery in under 3 hours
- 2.1A USB output delivers fast electronic device charging from any M12™ battery (Sold separately)
- Compact size maximizes portability for use on and off the jobsite
| Voltage Rating | 12 V |
| Color | Red/Black |
| Housing Material | Plastic |
| Length | 6 in |
| Type | Charger & Power Source |
| Cord Length | 3 ft |
| Weight | 0.575 LB |
| EAN or UPC | 45242512539 |

