- Charger
description
- Less swapping, more charging. The M12™ four bay sequential charger reduces the amount of time spent changing out batteries, increasing productivity on the jobsite. Its slim design makes it the perfect solution for a bench top, as well as storage and transportation of packs on and off the jobsite. Featuring REDLINK™ Intelligence, it communicates directly with the battery to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack. The charger offers a compact design, integrated hang holes for vertical mounting, and a skip button to select a desired battery.
features
- Accepts up to four M12™ battery packs
- Sequentially charges batteries
- Compact design with wall mount
- REDLINK™ Intelligence: charger communication with the battery pack to ensure optimum performance and extend life
| High Frequency Charge | No |
| Input Voltage | 120 V |
| Color | Red |
| Accepts Battery Sizes | All M12™ Batteries (48-11-2401, 48-11-2420, 48-11-2402, 48-11-2440) |
| Voltage Rating | 12 V |
| Power Source | Electrical Outlet |
| Family Name | M12™ 4-Bay Sequential Charger |
| Type | Sequential Charger |
| Length | 11.25 in |
| Battery Voltage | 12 V |
| Housing Material | Plastic |
| Standard | UL |
| Warranty | 5 Years |
| Weight | 3.15 LB |
| EAN or UPC | 45242347148 |

