- Power Supply and Charger
description
- The MILWAUKEE® M12™ TOP-OFF™ Power Supply and Charger provides M12™ battery users a 2-in-1 battery and personal device charging experience whether on or off the jobsite. The power source pairs with any MILWAUKEE® M12™ battery providing 15W of power to charge personal devices, including phones, tablets, headphones, or other small electronics. This next generation MILWAUKEE® M12™ Power Supply provides up to 50% faster personal device and M12™ battery charging with it’s bi-directional USB-C port to increase productivity throughout the day. It can also be used to power all MILWAUKEE® M12™ Heated Gear for increased functionality. Included with the power supply is a 2ft USB-C braided cable and USB-C wall adapter.
features
- 2-in-1 Battery and Device Charging
- 15W Bi-directional USB-C Port To Charge Phones, Tablets, And Other Personal Devices
- 50% Faster Personal Device and M12™ Battery Charging
- Compact Size Maximizes Portability For Use On And Off The Jobsite
- Compatible with all M12™ Heated Gear
- Fuel Gauge Allows for Fast Checking of M12™ Battery Charge
- 2ft Jobsite Tough USB-C Braided Cable and Wall Adapter Included
- Fit’s All M12™ Batteries. Battery Not Included
- 5 Year Warranty
| Height | 1.8 in |
| Manufacturer Warranty | 5 Years |
| Color/Finish | Black, Red |
| Length | 4.5 in |
| Width | 2 in |
| Weight | 0.6 LB |
| EAN or UPC | 45242797660 |

