The MILWAUKEE® M18™ REDLITHIUM™ FORGE™ HD12.0 Battery Pack delivers 50% more power than the HIGH OUTPUT™ 12.0, and the longest life vs REDLITHIUM™ batteries. REDLITHIUM™ FORGE™ are Milwaukee's most powerful, fastest charging, and longest life batteries. The M18™ REDLITHIUM™ FORGE™ HD12.0 delivers 12 amp hours of runtime with 50% more power than the HIGH OUTPUT™ 12.0, providing optimal power and runtime for demanding applications. This lithium-ion battery has the longest life, the most recharges, and the best performance over the life of the battery. It is also designed with resistant housing for increased protection against exposure to common oils, greases, and solvents. Built-in REDLINK™ Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations. The REDLITHIUM™ FORGE™ HD12.0 battery is fully compatible with 275+ M18™ solutions. Our M18™ & M12™ Rapid Charger charges battery packs up to 40% faster, reducing your downtime and maximizing your productivity. The battery charger accepts all MILWAUKEE® M18™ and M12™ batteries, providing a charging upgrade for both systems. The battery charger communicates directly with your battery pack to monitor cell voltage, temperature and charge status to ensure a full charge.
features
50% More Power vs HIGH OUTPUT™ HD12.0
COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime with COOL-CYCLE™ capable chargers
Longest life for the most recharges and best performance over the life of the pack
REDLITHIUM™ FORGE™ provides the most powerful, fastest charging, and longest life batteries within REDLITHIUM™
Fully compatible with the M18™ system, featuring 250+ tools
Patented ingress coating provides increased protection to maximize active cooling through an upgraded venting design
Best protection form jobsite, weather and environmental conditions
PWR Level 5 on the REDLITHIUM™ Power scale
Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
M12™ & M18™ Rapid Charger charges packs up to 40% faster
Color/Finish
Black, Red
Housing Material
Glass Filled Nylon
Battery Voltage
18 V
Weight
3.3 LB
EAN or UPC
45242812653
We're here for you
with Service Centers across the country - We have your back