- 18 Battery Voltage
- 6 ft Cord Length
description
- Our M18™ Dual Bay Simultaneous Rapid Charger is capable of charging two batteries at once, over 3X faster than standard sequential chargers. The charger accepts all MILWAUKEE® M18™ batteries. This compact battery charger is equipped with REDLINK™ Intelligence that communicates directly with M18™ batteries to monitor cell voltage, temperature and charge status to deliver the best combination of charge duration and pack lifespan. Charging batteries simultaneously at a rapid charge rate massively reduces downtime and maximizes productivity. Its compact size makes this an ideal charger to carry on and off the job, hang in a work trailer, or charge on the top shelf of a job box. Our M18™ Dual Bay Simultaneous Rapid Charger is perfect for professionals who charge and swap battery packs throughout the day.
features
- REDLINK™ intelligence: Optimizes charge rates based on the battery type and temperature to minimize charge duration and maximize battery lifespan.
- Internal fan maximizes charger performance
- 80% charge indicator: the charger slowly flashes green when the battery reaches 80% state of charge
- Integrated hang holes for wall mounting
- (2) M18™ Ports
- Power Source: AC
- 5 year charger warranty
| Length | 10.83 in |
| Battery Voltage | 18 V |
| Input Voltage | 120 V |
| Warranty | 5 Years |
| Cord Length | 6 ft |
| Battery Charger Compatibility | Milwaukee M18 |
| Housing Material | Reinforced Nylon |
| Charger Voltage | 18 V |
| Power Source | Electrical Outlet |
| Accepts Battery Sizes | M18 |
| Standard | UL |
| Charge Time | 2 hr |
| Color | Red/Black |
| Weight | 3.84 LB |
| EAN or UPC | 45242541362 |

