- 18 Battery Voltage
- 6 ft Cord Length
description
- The Milwaukee 48-59-1806 is a M18 sequential 6 port charger. The charger holds up to 6 batteries at a time, and charges them sequentially, one at a time. The charger also offers a compact design, integrated hang holes for vertical mounting, and a pass through plug to conserve outlet space. The new unit will charge M18 compact batteries in 30 minutes, and extended capacity (XC) batteries in 60 minutes. With this new six pack charger, users can reduce the amount of time spent changing out batteries, increasing productivity on the jobsite.
features
- Convenient carrying handle
- Pass through plug
- Compact size
- Charges M18 compact batteries in 30 minutes, M18 XC batteries in 60 minutes sequentially
| Battery Charger Compatibility | M18 |
| Housing Material | Plastic |
| Length | 7.8 in |
| Accepts Battery Sizes | M18 |
| Warranty | 5 Years |
| Automatic Shut-Off | Yes |
| Voltage Rating | 18 V |
| Charge Time | 1 hr |
| Cord Length | 6 ft |
| Input Voltage | 120 V |
| Charger Voltage | 18 V |
| Battery Voltage | 18 V |
| High Frequency Charge | No |
| Energy Star Qualified | Yes |
| Type | Charger |
| Color | Red |
| Power Source | Electrical Outlet |
| Standard | CSA, ETL, UL |
| Weight | 4.92 LB |
| EAN or UPC | 45242293681 |

