- 6 ft Cord Length
description
- The M18™ & M12™ rapid charger charges packs up to 40% faster, reducing downtime and maximizing productivity. The charger accepts all M18™ and M12™ batteries, providing an upgrade for both systems. Featuring REDLINK™ Intelligence, it communicates directly with the battery to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack. As an added level of communication, the charger indicates when the battery reaches an 80% charge, providing confidence that a substantial amount of work can be completed without waiting for a full charge.
features
- Charges batteries up to 40% faster
- Charges all M12™ and M18™ batteries
- Sequential charging: automatically charges the second inserted pack once the first pack is fully charged
- REDLINK™ Intelligence: charger communicates with the battery pack to ensure optimum performance and extend life
| Voltage Rating | 12/18 V |
| Length | 5.625 in |
| Warranty | 5 Years |
| High Frequency Charge | No |
| Housing Material | Plastic |
| Battery Voltage | 12 V, 18 V |
| Family Name | M18™ & M12™ Rapid Charger |
| Standard | CSA, ETL, UL |
| Color | Red |
| Type | Rapid Charger |
| Accepts Battery Sizes | M12, M18 |
| Input Voltage | 110 V |
| Cord Length | 6 ft |
| Weight | 1.88 LB |
| EAN or UPC | 45242357741 |

