- 6.3 ft Cord Length
description
- Charge on the go. The M18™ & M12™ vehicle charger allows users to charge battery packs on the go from the DC outlet of any vehicle. The charger provides full system compatibility and accepts all M18™ and M12™ batteries. Featuring REDLINK™ Intelligence, it communicates directly with the battery to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack. As an added level of communication, the charger has protective electronics that automatically shut down the charger to prevent excessive discharge of the vehicle battery.
features
- Vehicle charging - plugs into vehicle 12 V or 24 V DC outlet
- Charges all M18 & M12 batteries - full system compatibility
- Protective electronics - automatically shuts down charger to prevent excessive discharge of vehicle battery
- 12 V / 24 V input voltage
| Accepts Battery Sizes | All M18 & M12 Batteries |
| Housing Material | Plastic |
| Type | DC Charger |
| Cord Length | 6.3 ft |
| Automatic Shut-Off | Yes |
| Standard | CSA, ETL, UL |
| Battery Voltage | All M18 & M12 Batteries |
| Power Source | Car Outlet |
| Voltage Rating | 24 V |
| Family Name | M18 & M12 DC Charger |
| Length | 7 in |
| Warranty | 5 Years |
| High Frequency Charge | Yes |
| Color | Red/Black |
| Input Voltage | 24 V |
| Weight | 2.1 LB |
| EAN or UPC | 45242518715 |

