- 4 ft Cord Length
description
- The M18™ and M12™ multi-voltage charger accepts all M18™ and M12™ batteries, minimizing the need for extra chargers on the jobsite. This Combo charger requires less time to manage charge cycles, by sequentially charging the battery packs.
features
- Accepts all M18™ and M12™ battery packs, minimizing the need for extra chargers on the jobsite
- The Combo charger charges batteries sequentially, utilizing a first in, first charged sequence
- Charger communicates with battery pack to manage individual cell voltage, temperature and charge status
- Charger compatible with M12™ battery packs 48-11-2401 and 48-11-2402
- Charger compatible with M18™ battery packs 48-11-1815 and 48-11-1828
| Housing Material | Red, Black |
| Battery Voltage | 12 V, 18 V |
| Cord Length | 4 ft |
| Color | Black, Red |
| Length | 8 in |
| Standard | CSA, ETL, UL |
| Accepts Battery Sizes | M12 and M18 |
| Voltage Rating | 12/18 V |
| Automatic Shut-Off | No |
| Family Name | M18™ and M12™ Multi-Voltage Charger |
| Type | Multi-Voltage Charger |
| Warranty | 5 Years |
| High Frequency Charge | No |
| Power Source | Electrical Outlet |
| Input Voltage | 120 V |
| Battery Charger Compatibility | Any M18™ or M12™ Battery Pack |
| Weight | 2.01 LB |
| EAN or UPC | 45242271276 |

