- 18 Battery Voltage
- 8 ft Cord Length
description
- The MILWAUKEE® M18™ Six Bay Daisy Chain Rapid Charger is the most versatile shop-to-mobile charging solution. The Six Bay Daisy Chain Rapid Charger features dual charge modes for optimized rapid daytime or overnight charging. For bulk M18™ battery charging, 10 chargers can be daisy-chained together to recharge 60 M18™ packs overnight, all on a single 15A circuit. For daytime charging, rapid mode charges M18™ batteries at a 2X faster rate than standard chargers and will charge two batteries simultaneously, getting you back to work faster. Spend less time swapping batteries on the jobsite by managing six batteries in a consolidated portable charging experience. This M18™ battery charger is optimized for transportation and designed for charging on the go. The M18™ Daisy Chain Rapid Charger is PACKOUT™ compatible and can be integrated into shop or mobile spaces using the PACKOUT™ Wall Plates or transported to sites on your PACKOUT™ stack or the convenient carry handle. The M18™ Six Bay Daisy Chain Rapid Charger provides crews and users with the optimal charging experience for their bulk M18™ battery charging needs.
features
- Daisy Chain 10 Chargers. Charge 60 M18™ Batteries Overnight.
- Rapid Daytime Charging Reduces Downtime on Site
- Dual Charge Modes for Rapid Daytime or Overnight Charging
- Charge up to 60 Packs on a Single Circuit, No Trips
- Most Versatile Shop to Mobile Charger
- Fully compatible with Milwaukee PACKOUT Modular Storage System
- Charges 2 Batteries Simultaneously at a Rapid Charge Rate
- Cord wrap provides users with a convenient way to store cord when not in use
- Folding carry handle for easy transport from shop to trailer
- Compatible with all M18™ batteries
- Power Source: AC
- 5 Year Charger Warranty
| Automatic Shut-Off | Yes |
| Input Voltage | 120 V |
| Length | 14.5 in |
| Accepts Battery Sizes | 18 V |
| Power Source | Electrical Outlet |
| Housing Material | Polycarbonate |
| Input Amperage | 2.1 A |
| Warranty | 5 Year Limited Warranty |
| Standard | UL |
| Battery Voltage | 18 V |
| Cord Length | 8 ft |
| Charger Voltage | 18 V |
| Color | Red, Black |
| Weight | 7.9 LB |
| EAN or UPC | 45242334087 |

