- 18 Battery Voltage
- 6.2 ft Cord Length
description
- The MILWAUKEE® M18™ Dual Bay Super Charger Starter Kit delivers a 15 minute charging experience to 80% with the M18™ REDLITHIUM™ FORGE™ XC6.0. REDLITHIUM™ FORGE™ are Milwaukee’s most powerful, fastest charging, and longest life batteries. The M18™ REDLITHIUM™ FORGE™ XC6.0 has HIGH OUTPUT™ 12.0 power in a smaller size, can supercharge in 15 minutes to 80%, and has the longest life versus REDLITHIUM™ batteries. Super Chargers are Milwaukee’s fastest chargers, providing you with the fastest charge times for all of your M18™ REDLITHIUM™ batteries. This Super Charger delivers up to 6X faster charging to 80%, maximizing productivity by reducing downtime throughout the day. This Super Charger is also capable of simultaneously charging up to 2 batteries, while leveraging CHARGE ADAPT™ Adaptive Charge Distribution to distribute power between bays for maximized productivity. The CHARGE ADAPT™ LED light will illuminate for the battery that is able to receive the most amount of power, resulting in the user getting one pack back faster than fully simultaneous chargers. Both battery and charger features REDLINK™ Intelligence, circuitry provides optimized performance and overload protection using total system communication between tool, battery, and charger. The REDLITHIUM™ FORGE™ XC6.0 battery is fully compatible with 250+ M18™ solutions. The Super Charger is compatible with all M18™ batteries.
features
- 15 min supercharge to 80% with both the M18™ Dual Bay Simultaneous Super Charger and REDLITHIUM™ FORGE™ XC6.0
- Delivers up to 6X Faster charging to 80% for more productivity on M18™
- M18™ REDLITHIUM™ FORGE™ XC6.0 delivers HIGH OUTPUT™ 12.0 power in a smaller size and lighter weight
- M18™ REDLITHIUM™ FORGE™ provides the most power, fastest charging, and longest life batteries within REDLITHIUM™
- Fully compatible with the M18™ system, featuring 250+ tools
- CHARGE ADAPT™: Adaptive Charge Distribution delivers adaptive simultaneous charging for multiple batteries to maximize productivity
- Capable of simultaneously charging up to 2 batteries leveraging CHARGE ADAPT™ to distribute power between bays for the best charge experience
- REDLINK™ Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
- Resistant battery housing designed to provide increased protection against exposure to common oils, greases, and solvents
- Power source for charger: AC
- 3-year battery warranty and 5-year charger warranty
- Includes (1) M18™ Dual Bay Simultaneous Super Charger and (1) M18™ REDLITHIUM™ FORGE™ XC6.0 Battery Pack
| Length | 6.34 in |
| Battery Voltage | 18 V |
| Accepts Battery Sizes | Milwaukee M18 Batteries |
| Housing Material | Plastic |
| Color | Black, Red |
| Cord Length | 6.2 ft |
| Standard | UL |
| Warranty | 5 Year (Charger), 3 Year (Battery) |
| Power Source | Electrical Outlet |
| Weight | 8.75 LB |
| EAN or UPC | 45242797400 |

