- 18 Battery Voltage
- 6 ft Cord Length
- Lithium Ion Battery Chemistry
description
- The M18 REDLITHIUM™ HIGH OUTPUT™ XC8.0 battery pack provides 50% more power and runs 50% cooler vs M18 REDLITHIUM™ XC battery packs. The optimized combination of size and increased power provides a great solution for the entire range of M18 products. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The M18 REDLITHIUM™ HIGH OUTPUT™ XC8.0 provides increased power in extreme cold weather conditions (below 0F / -18C) and delivers more work per charge, driving corded replacement on the jobsite. The REDLITHIUM high output XC8.0 battery is fully compatible with all 175+ M18 solutions.
features
- 50% more power to replace 15Amp corded tools & runs 50% cooler
- 60% more run-time than an M18 XC5.0
- Fully compatible with the M18 system, featuring over 175+ tools
- REDLINK™ Intelligence: our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: offers long-lasting performance and the best protection against jobsite, weather and environmental conditions
- Versatility: powers all 175+ M18 cordless solutions
- Battery is compatible with all M18 tools
- M12 & M18 Rapid charger charges packs up to 40% faster
| Housing Material | Plastic/Rubber |
| Amp Hour | 8 |
| Battery Voltage | 18 V |
| Battery Charger Width | 6.75 in |
| Voltage Rating | 18 V |
| No. of Batteries | 1 |
| Battery Package Count | 1 |
| Length | 6.8 in |
| Rechargeable | Yes |
| Battery Charger Included | Yes |
| Battery Capacity (Amp-Hrs) | 8 |
| Compatibility | M18 Tools |
| Type | Starter Kit |
| Battery Chemistry | Lithium Ion |
| Battery Charger Height | 2.94 in |
| Cord Length | 6 ft |
| Battery Charger | Included |
| Battery Charger Input Voltage | 120 V |
| Warranty | 3 Years |
| Color | Red/Black |
| Battery Charger Length | 6.8 in |
| Weight | 0.998 LB |
| EAN or UPC | 45242541348 |

