- 4 Battery Voltage
- 3 ft Cord Length
description
- Milwaukee’s Red Lithium ™ 2.0 battery on the new M4™ platform, offering up to 50% more runtime. Milwaukee remains committed to offering innovative solutions in power, productivity, and portability.
features
- M4 2.0 Battery
- Up to 50% longer run-time
- Red Lithium technology
- Compatible with M4 screwdriver
| Type | Charger |
| Color | Red/Black |
| Energy Star Qualified | Yes |
| High Frequency Charge | No |
| Standard | CSA, ETL, UL |
| Charger Voltage | 4 V |
| Charge Time | 0.5 hr |
| Battery Charger Compatibility | M4 |
| Length | 6 in |
| Cord Length | 3 ft |
| Automatic Shut-Off | Yes |
| Warranty | 5 Years |
| Housing Material | Plastic |
| Voltage Rating | 4 V |
| Input Voltage | 120 V |
| Power Source | Electrical Outlet |
| Battery Voltage | 4 V |
| Accepts Battery Sizes | M4 |
| Weight | 0.78 LB |
| EAN or UPC | 45242298143 |

