- Charger
description
- The MILWAUKEE® REDLITHIUM™ USB Charger & Portable Power Source Kit includes a REDLITHIUM™ USB Battery, USB Rechargeable Power Source and Charger, 2 FT Heavy Duty Micro-USB Cord. Conveniently charge a mobile phone, tablet, and wireless headphones on and off the jobsite. Check the charge of the REDLITHIUM™ USB battery with the LED Fuel Gauge and easily recharge via a Micro-USB cable from a wall plug or USB power source. Both REDLITHIUM™ USB Battery and Portable Power Source and Charger are covered under a 2-year warranty.
features
- 2 FT Heavy Duty Micro-USB Cord
- 2 Year Limited Warranty
- 3X Faster Charge Time: 2.1A Charge Rate
- Charges Milwaukee® REDLITHIUM™ USB Batteries via Micro USB Cord
- Charges Mobile Phones, Tablets and Wireless Headphones via 2.1A USB output
- Compatible with Milwaukee® USB Rechargeable Products
- LED Fuel Gauge Allows Fast Checking of REDLITHIUM™ USB Battery Charge
- Longer Life: More Recharges
- More Runtime: 2X More Capacity than (3) AAA Alkaline Batteries
| Warranty | 2 Years |
| Width | 1.125 in |
| No. of Ports | 1 |
| Color | Red/Black |
| Length | 3.875 in |
| Weight | 0.42 LB |
| EAN or UPC | 45242548354 |

