- 4 ft Cord Length
description
- The Milwaukee M12™ battery charger is designed for use with both M12™ Red Lithium™ and M12™ lithium-ion batteries. The charger directly communicates with the battery pack monitoring individual cell voltage, temperature, and status. The on-board indicator lights show the status of the battery. This charger uses an AC wall plug, an M12™ AC/DC charger is also available (2510-20).
features
- Quickly charges all M12™ batteries
- Easy to load battery design
- Slim profile conserves bench top space
- Charger communicates with battery pack to manage temperature, charge status and individual cell voltage
| Length | 5 in |
| Input Voltage | 120 V |
| Voltage Rating | 12 V |
| High Frequency Charge | Yes |
| Cord Length | 4 ft |
| Family Name | M12™ Lithium-Ion Battery Charger |
| Battery Voltage | 12 V |
| Housing Material | Polycarbonate |
| Accepts Battery Sizes | M12 V |
| Warranty | 5 Years |
| Type | Battery Charger |
| Power Source | Electrical Outlet |
| Color | Red, Black |
| Automatic Shut-Off | No |
| Standard | CSA, UL |
| Battery Chemistry | Lithium-Ion |
| Weight | 1.47 LB |
| EAN or UPC | 45242293056 |

