- Charger
description
- Power up V28™ and M28™ lithium-ion batteries in less than one hour. Milwaukee's 28 Volt charger quickly charges V28 and M28 lithium-ion batteries for less downtime on the job. The high-visibility LED light displays the charge status from across the room so you can monitor recharges without interrupting your work. The unit’s pass-through plug conserves valuable outlet space. Get single-charger simplicity when working with all of your V28 and M28 cordless power tools.
features
- Single-unit simplicity: charges Milwaukee V28™ and M28™ lithium-ion batteries
- High-visibility LED light: displays charge status from across the room
- Pass-through plug: conserves valuable outlet space
- Power up V28™ and M28™ lithium-ion batteries in less than one hour.
| Standard | CSA, ETL, UL |
| Input Voltage | 110 V |
| Warranty | 5 Years |
| Accepts Battery Sizes | 28 V |
| Power Source | Electrical Outlet |
| Automatic Shut-Off | No |
| Voltage Rating | 28 V |
| Family Name | 28 Volt Charger |
| Color | Red/Black |
| High Frequency Charge | No |
| Battery Charger Compatibility | V28 and M28 Lithium-Ion Batteries |
| Length | 12 in |
| Type | Charger |
| Housing Material | Plastic |
| Battery Voltage | 28 V |
| Weight | 1.88 LB |
| EAN or UPC | 45242234783 |

