Skip to content Skip to navigation menu
SDS PLUS SLEDGE™ Floor Scraper Replacement Kit

48-62-1914

SDS PLUS SLEDGE™ Floor Scraper Replacement Kit
Item #120406432
  • SDS PLUS SLEDGE FLOOR SCRAPER REPLACEMENT KIT
SDS PLUS SLEDGE™ Floor Scraper Replacement Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SDS PLUS SLEDGE FLOOR SCRAPER REPLACEMENT KIT

description

  • The MILWAUKEE® SDS PLUS SLEDGE™ Floor Scraper Replacement Kit is designed for the SDS PLUS SLEDGE™ Floor Scraper (48-62-6046). This kit includes a 5” wide sharpened, flexible blade for 25% more efficient removal of tile, linoleum, laminate, and adhesive. The countersunk bolts, lock nuts, and washers prevent bolt loosening for enhanced blade security. This kit includes (1) Milwaukee® SDS PLUS SLEDGE™ Floor Scraper Blade, (3) Countersunk Bolts, (3) Lock Nuts and (3) Split Lock Washers.

features

  • Replacement kit for Milwaukee® SDS PLUS SLEDGE™ Floor Scraper (48-62-6046)
  • 5" blade width for 25% more material removal
  • Sharpened, flexible blade for easy removal of tile, linoleum, laminate, and adhesive
  • Countersunk bolts, lock nuts, and washers prevent bolt loosening for enhanced blade security
  • Kit Includes: (1) SDS PLUS SLEDGE™ Floor Scraper Blade, (3) Countersunk Bolts, (3) Lock Nuts, and (3) Split Lock Washers
  • Designed for SDS PLUS rotary hammers in hammer-only mode
  • German Made

includes

  • (1) SDS Plus Floor Scraper Blade
  • (3) Countersunk Bolts
  • (3) Lock Nuts
  • (3) Split Lock Washers
Weight 0.375 LB
EAN or UPC 45242852314
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison