- 12 in Overall Length
- High Carbon Steel
description
- Drop forged of high grade steel, this hammer iron with heat treated work areas is used for demolition work and starting holes in the center of a concrete slab. One per package.
features
- Up to 20% longer life
- High grade forged steel for durability
- Starts holes in concrete slabs, general chipping and breaking
- Made from forged high grade steel
- Use in hammer only mode
includes
- (1) Spline 12" Demo Bull Point
| Bit Material | High Carbon Steel |
| Chuck Fitment | Spline |
| Overall Length | 12 in |
| Bit Type | Percussion |
| No. of Ends | Single |
| Recommended Safety Equipment | Safety Glasses |
| Weight | 1.45 LB |
| EAN or UPC | 45242152384 |

