- 12 in Overall Length
- High Carbon Steel
description
- Milwaukee Tool has a full line of demolition steel accessories with a variety of shanks (SDS-Plus, SDS-Max, spline or round hex, 3/4 hex, and 1-1/8 collared hex with notch). The Milwaukee 48-62-2020 is a 1 in. x 12 in. Spline round hex demo flat chisel. This demolition steel hammer accessory is ideally used with Milwaukee 2 in. Spline drive rotary hammer 5340 - 21. made from forged high grade steel, this hammer iron has heat treated work areas and is used for demolition work, chipping and channeling in concrete.
features
- Up to 20% longer life
- High grade forged steel for durability
- General chipping and breaking
- Made from forged high grade steel
- Use in hammer only mode
includes
- (1) Spline 1" x 12" Flat Chisel
| Overall Length | 12 in |
| Recommended Safety Equipment | Safety Glasses |
| Length | 12 in |
| Head Shape | Straight |
| Manufacturer Name | Milwaukee� Electric Tools |
| Chuck Fitment | Spline |
| Head Size | 1 in |
| Head Type | Flat Chisel |
| Bit Material | High Carbon Steel |
| Bit Type | Chisel |
| No. of Ends | Single |
| Weight | 1.46 LB |
| EAN or UPC | 45242152506 |

