- 18 in Overall Length
- High Carbon Steel
description
- Drop forged of high grade steel, this hammer iron has heat treated work areas and is used for demolition work, chipping and channeling in concrete. One per package.
features
- Up to 20% longer life
- High grade forged steel for durability
- General chipping and breaking
- Made from forged high grade steel
- Use in hammer only mode
includes
- (1) Spline 1" x 18" Demo Flat Chisel
| Manufacturer Name | Milwaukee� Electric Tools |
| Chuck Fitment | Spline |
| Length | 18 in |
| No. of Ends | Single |
| Bit Material | High Carbon Steel |
| Bit Type | Chisel |
| Head Shape | Straight |
| Overall Length | 18 in |
| Recommended Safety Equipment | Safety Glasses |
| Head Size | 1 in |
| Head Type | Flat Chisel |
| Weight | 2.28 LB |
| EAN or UPC | 45242152551 |

