- 12 in Overall Length
- High Carbon Steel
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Scaling chisels are ideal of cleaning concrete and removing scale and rust. Additionally, scaling chisels can be used for cutting troughs and some asphalt. The widened tip design allows for faster surface material removal. This chisel is specifically designed for spline rotary hammers and should be used in hammer only mode.
features
- Up to 20% longer life
- High grade forged steel for durability
- 3/4 in. hex with 21/32 in. round shank
- Made from forged high grade steel
- Use in hammer only mode
includes
- (1) 2" Scaling Chisel
| Length | 12 in |
| Head Size | 2 in |
| Bit Type | Chisel |
| Bit Material | High Carbon Steel |
| Overall Length | 12 in |
| Head Shape | Straight |
| No. of Ends | Single |
| Chuck Fitment | Hex |
| Manufacturer Name | Milwaukee� Electric Tools |
| Head Type | Scaling Chisel |
| Recommended Safety Equipment | Safety Glasses |
| Weight | 1.49 LB |
| EAN or UPC | 45242152650 |

