- Slotting Chisel
- 12" Overall Length
- 1 1/2" Head Width
- 3/4" Hex
- 21/32" Round Shank
description
- Drop forged of high grade steel, this hammer iron with heat treated work areas is used for slotting concrete, enlarging openings and web breaking between pre-drilled holes for demolition. One per package.
features
- Up to 20% longer life
- High grade forged steel for durability
- Break out the "web" between closely spaced drilled holes to make a large opening
- Made from forged high grade steel
- Use in hammer only mode
| Length | 12 in |
| Manufacturer Name | Milwaukee� Electric Tools |
| Head Size | 1 1/2 in |
| Head Type | Slotting Chisel |
| Bit Type | 21/32" Round, 3/4 in Hex |
| Head Shape | Straight |
| Weight | 1.58 LB |
| EAN or UPC | 45242152704 |

