- 9.75 in Overall Length
- High Carbon Steel
description
- Removes excess concrete, produces exterior finish, roughens surface before surface coating.
features
- Up to 20% longer life
- High grade forged steel for durability
- Removes excess concrete, produces exterior finish, roughens surface Forstner surface coating
- Made from forged high grade steel
- Use in hammer only mode
includes
- (1) 9-3/4" Bushing Tool
| Bit Type | Percussion |
| Head Shape | Square |
| Head Size | 1 3/4 In |
| Bit Material | High Carbon Steel |
| Length | 16 3/4 in |
| Head Type | Bushing tool |
| Overall Length | 9.75 in |
| Chuck Fitment | Spline |
| Recommended Safety Equipment | Safety Glasses |
| Manufacturer Name | Milwaukee� Electric Tools |
| No. of Ends | Single |
| Weight | 2.68 LB |
| EAN or UPC | 45242152759 |

