- 0.75 in Bit Diameter
- 12 in Size
description
- Used to mount tamper plate.
features
- Tamper shank
- 3/4 in. hex with 21/32 in. round shank
- 12 in. overall length
- Made from forged high grade steel
| Chuck Fitment | Spline |
| Type | Tamper Shank, Percussion, Single End |
| Bit Material | High Speed Steel |
| Length | 12 in |
| Overall Length | 12 in |
| Flute Length | 10 in |
| Shank Dia. | 1 in |
| Case Included | No |
| Bit Type | Percussion |
| Shank Type | Spline |
| Single/Double Ended | Single |
| Color Coded | No |
| Bit Dia. | 0.75 in |
| Hex Size | 3/4 in |
| Shank Diameter | 1 in |
| Shank Style | Spline |
| Recommended Safety Equipment | Safety Glasses |
| Weight | 1.69 LB |
| EAN or UPC | 45242152872 |

