- 3/4 in Hex
description
- Starts holes in concrete slabs, general chipping and breaking.
features
- Bull point
- 3/4 in. hex with 21/32 in. round shank
- 12 in. overall length
- Made from forged high grade steel
| Shank Dia. | 0.75 in |
| Type | Bull Point, Percussion, Single End |
| Bit Dia. | 0.75 |
| Included | (1) 12" Bull Point |
| Single/Double Ended | Single |
| Shank Style | Spline |
| Bit Type | Percussion |
| Length | 13 in |
| Shank Type | Spline |
| Bit Material | High Speed Steel |
| Case Included | No |
| Chuck Fitment | Spline |
| Color Coded | No |
| Overall Length | 12 in |
| Etched/Stamped Size Identification | Yes |
| Hex Size | 3/4 in |
| Flute Length | 11 in |
| Shank Diameter | 3/4 in |
| Weight | 36.85 LB |
| EAN or UPC | 45242152728 |

