- 3/4 in Hex
description
- Starts holes in concrete slabs, general chipping and breaking.
features
- 18 in. overall length
- Made from forged high grade steel
- Bull point
- 3/4 in. hex with 21/32 in. round shank
| Overall Length | 18 in |
| Flute Length | 16 in |
| Shank Style | Spline |
| Bit Material | High Speed Steel |
| Type | Bull Point, Percussion, Single End |
| Shank Diameter | 1 in |
| Hex Size | 3/4 in |
| Shank Type | Spline |
| Weight | 57.75 LB |
| EAN or UPC | 45242152735 |

