- 1 in Hex
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Designed for general chipping and breaking. This chisel is specifically designed for SDS-Max rotary hammers and should be used in hammer only mode.
features
- Cold chisel
- 3/4 in. hex with 21/32 in. round shank
- 12 in. overall length
- Made from forged high grade steel
| Hex Size | 1 in |
| Overall Length | 16 in |
| Flute Length | 14 in |
| Type | Flat, Percussion, Single End |
| Shank Diameter | 3/4 in |
| Bit Material | Solid Carbide |
| Shank Style | Spline |
| Shank Type | Spline |
| Weight | 4.06 LB |
| EAN or UPC | 45242152742 |

