- 18 in Overall Length
- High Carbon Steel
description
- Drop forged of high grade steel, this hammer iron with heat treated work areas is used for demolition work and starting holes in the center of a concrete slab. One per package. Features: bull point. 3/4 in. hex shank. 18 in. overall length. Made from forged high grade steel.
features
- Bull point
- 3/4 in. hex shank
- 18 in. overall length
- Made from forged high grade steel
includes
- (1) 18" Bull Point
| Head Shape | Pointed |
| Bit Type | Percussion |
| Overall Length | 18 in |
| Manufacturer Name | Milwaukee� Electric Tools |
| Head Type | Bull Point |
| Chuck Fitment | Hex |
| No. of Ends | Single |
| Length | 18 in |
| Bit Material | High Carbon Steel |
| Recommended Safety Equipment | Safety Glasses |
| Weight | 2.32 LB |
| EAN or UPC | 45242153053 |

