- 12 in Overall Length
- High Carbon Steel
description
- Drop forged of high grade steel, this hammer iron has heat treated work areas and is used for demolition work, chipping and channeling in concrete. One per package.
features
- Flat chisel
- 3/4 in. hex shank
- 12 in. overall length
- Made from forged high grade steel
includes
- (1) 12" Flat Chisel
| Overall Length | 12 in |
| Bit Material | High Carbon Steel |
| Chuck Fitment | Hex |
| Recommended Safety Equipment | Safety Glasses |
| No. of Ends | Single |
| Bit Type | Chisel |
| Weight | 1.52 LB |
| EAN or UPC | 45242153107 |

