- 18 in Overall Length
- High Speed Steel
description
- Drop forged of high grade steel, this hammer iron has heat treated work areas and is used for demolition work, chipping and channeling in concrete. One per package.
features
- Flat chisel
- 3/4 in. hex shank
- 18 in. overall length
- Made from forged high grade steel
includes
- (1) 3/4" Flat Chisel
| Manufacturer Name | Milwaukee� Electric Tools |
| Recommended Safety Equipment | Safety Glasses |
| Chuck Fitment | Hex |
| Length | 18 in |
| Head Type | Flat Chisel |
| Bit Material | High Speed Steel |
| Head Shape | Straight |
| Bit Type | Chisel |
| Head Size | 1 in |
| No. of Ends | Single |
| Overall Length | 18 in |
| Weight | 2.88 LB |
| EAN or UPC | 45242153152 |

