- 12 in Overall Length
- High Speed Steel
description
- Drop forged of high grade steel, this hammer iron with heat treated work areas is used for removing weld spatter, scale and concrete form overflow and seepage. One per package.
features
- Scaling chisel
- 3/4 in. hex shank
- 3 in. width x 12 in. overall length
- Made from forged high grade steel
includes
- (1) 3" Scaling Chisel
| Overall Length | 12 in |
| Bit Material | High Speed Steel |
| Chuck Fitment | Hex |
| Recommended Safety Equipment | Safety Glasses |
| No. of Ends | Single |
| Bit Type | Chisel |
| Weight | 1.97 LB |
| EAN or UPC | 45242153251 |

