- 12 in Overall Length
- Solid Carbide
description
- Cleans concrete, scale, rust, cuts troughs and some asphalt.
features
- Scaling chisel
- 3/4 in. hex shank
- 2 in. width x 12 in. overall length
- Made from forged high grade steel
includes
- (1) 2" x 12" Scaling Chisel
| Bit Material | Solid Carbide |
| Chuck Fitment | Hex |
| Overall Length | 12 in |
| Bit Type | Masonry |
| Recommended Safety Equipment | Safety Glasses |
| No. of Ends | Single |
| Weight | 1.51 LB |
| EAN or UPC | 45242153268 |

