- 16.75 in Overall Length
- Carbide Tipped
description
- Drop forged hammer iron with heat treated work areas used for digging in clay and hard dirt. One per package.
features
- Clay spade
- 3/4 in. hex shank
- 4-1/2 in. width x 16 in. overall length
- Made from forged high grade steel
includes
- (1) 4-1/2" Clay Spade
| Manufacturer Name | Milwaukee� Electric Tools |
| Head Shape | Curved |
| Chuck Fitment | Hex |
| Length | 16 3/4 in |
| Head Size | 4 1/2 in |
| No. of Ends | Single |
| Bit Material | Carbide Tipped |
| Overall Length | 16.75 in |
| Head Type | Clay Spade |
| Recommended Safety Equipment | Safety Glasses |
| Bit Type | Spade |
| Weight | 3.75 LB |
| EAN or UPC | 45242153305 |

