- Ground Rod Driver
- 10" Overall Length
- 3/4" Hex Shank
description
- Milwaukee Tool is an industry leading manufacturer of professional, heavy duty power tools and accessories. Milwaukee Tool has a full line of demolition steel accessories with a variety of shanks (SDS-Plus, SDS-Max, spline or round hex, 3/4 hex, and 1-1/8 C. The Milwaukee 48-62-3070 is a 9-3/4 in. x 3/4 in. Hex ground rod.
features
- Ground rod driver
- 3/4 in. hex shank
- 3/4 in. hole
- Made from forged high grade steel
| Manufacturer Name | Milwaukee� Electric Tools |
| Length | 9.75 in |
| Head Type | Ground Rod Driver |
| Head Shape | Flat |
| Bit Type | Percussion |
| Bit Dia. | 3/4 in |
| Case Included | No |
| Bit Material | High Speed Steel |
| Shank Dia. | 0.75 in |
| Recommended Safety Equipment | Safety Glasses |
| Shank Style | Hex |
| No. of Ends | Single |
| Etched/Stamped Size Identification | No |
| Flute Length | 1 in |
| Weight | 2.03 LB |
| EAN or UPC | 45242153459 |

