- Bushing Tool
- 9 3/4" Overall Length
- 1 3/4" Head Width
- 3/4" Hex Shank
description
- Removes excess concrete, produces exterior finish, roughens surface before surface coating.
features
- Up to 20% longer life
- 3/4 in. hex shank
- 1-3/4 in. square
- Made from forged high grade steel
- Use in hammer only mode
| Bit Type | Masonry |
| Length | 10 in |
| Head Shape | Square |
| Head Size | 1 3/4 In |
| Head Type | Bushing tool |
| Manufacturer Name | Milwaukee� Electric Tools |
| Recommended Safety Equipment | Safety Glasses |
| Shank Dia. | 0.75 in |
| No. of Ends | Single |
| Bit Dia. | 1.75 in |
| Shank Style | Hex |
| Etched/Stamped Size Identification | No |
| Bit Material | Carbide Tipped |
| Flute Length | 1 in |
| Case Included | No |
| Weight | 2.68 LB |
| EAN or UPC | 45242153602 |

