- Asphalt Cutter
- 16 1/2" Overall Length
- 5" Head Width
- 3/4" Hex Shank
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Designed for cutting asphalt or hard ground (do not use for concrete). This chisel is specifically designed for SDS-Max rotary hammers and should be used in hammer only mode.
features
- Asphalt cutter
- 3/4 in. hex shank
- 5 in. width x 16-1/2 in. overall length
- Made from forged high grade steel
| Head Type | Asphalt Cutter |
| Head Shape | Straight |
| Bit Type | 3/4 in Hex |
| Length | 16 1/2 in |
| Manufacturer Name | Milwaukee� Electric Tools |
| Head Size | 5 in |
| Weight | 5.93 LB |
| EAN or UPC | 45242153657 |

