- 20 in Overall Length
- Alloy Steel
description
- Drop forged of high grade steel, this hammer iron has heat treated work areas and is used for demolition work, chipping and channeling in concrete. One per package.
features
- Narrow chisel
- 1-1/8 in. collared hex shank with notch
- 20-1/2 in. overall length
- Made from forged high grade steel
includes
- (1) 20" Narrow Chisel
| Bit Type | Chisel |
| Manufacturer Name | Milwaukee� Electric Tools |
| Head Shape | Straight |
| Bit Material | Alloy Steel |
| Recommended Safety Equipment | Safety Glasses |
| Head Type | Narrow Chisel |
| Chuck Fitment | Hex |
| Length | 20 1/2 in |
| No. of Ends | Single |
| Overall Length | 20 in |
| Weight | 5.97 LB |
| EAN or UPC | 45242153756 |

