- 16 in Overall Length
- Alloy Steel
description
- Milwaukee 1-1/8 in. hex chisels are forged from high grade steel to deliver long lasting performance and life. The narrow tip chisel is ideal for general chipping and breaking. The 1-1/8 in. hex notch shank is for use with MX FUEL™ and corded electric breaker hammers. Designed for use in concrete.
features
- Narrow tip
- 16 in. length
- General chipping and breaking
- 1-1/8 in. hex notch shank
- Forged from high grade steel
- Wide range of other tip types available
- Shot-peened for improved performance
- Rust prevention coated
- For use with MX FUEL™ and corded electric breaker hammers
- Not for use with pneumatic or hydraulic breakers
includes
- (1) 1-1/8" Hex 16" Narrow Chisel
| Overall Length | 16 in |
| Bit Material | Alloy Steel |
| Chuck Fitment | Hex |
| Bit Type | Chisel |
| Recommended Safety Equipment | Safety Glasses |
| No. of Ends | Single |
| Weight | 4.36 LB |
| EAN or UPC | 45242567713 |

