- 17.5 in Overall Length
- High Carbon Steel
description
- Drop forged wide blade chisel used to cut up and remove old asphalt sidewalk. One per package. Features: asphalt cutter. 1-1/8 in. collared hex shank with notch. 5 in. width x 17-1/2 in. overall length. Made from forged high grade steel.
features
- Asphalt cutter
- 1-1/8 in. collared hex shank with notch
- 5 in. width x 17-1/2 in. overall length
- Made from forged high grade steel
includes
- (1) 17-1/2" Asphalt Cutter
| Bit Type | Percussion |
| Overall Length | 17.5 in |
| Head Size | 5 in |
| Bit Material | High Carbon Steel |
| Recommended Safety Equipment | Safety Glasses |
| Chuck Fitment | Hex |
| Head Type | Asphalt Cutter |
| Length | 17 1/2 in |
| Head Shape | Straight |
| Manufacturer Name | Milwaukee� Electric Tools |
| No. of Ends | Single |
| Weight | 7.88 LB |
| EAN or UPC | 45242153855 |

