- 1 1/8 in Cutting Dia.
- Spade Drill Style
- 20 in Length
- High Speed Steel Material
description
- Drop forged hammer iron with heat treated work areas used for digging in clay and hard dirt. One per package.
features
- Clay spade
- 1-1/8 in. collared hex shank with notch
- 5-1/2 in. width x 20 in. overall length
- Made from forged high grade steel
| Self Feeding | No |
| Case Included | No |
| Bit Dia. | 1 1/8 in |
| Flute Length | 0.75 in |
| Bit Type | Spade |
| Bit Material | High Speed Steel |
| Single/Double End | Single |
| Shank Dia. | 1.063 in |
| Drilling Depth | 5.5 in |
| Chuck Size Required [Min] | 3/4 in |
| Length | 20 in |
| Quick Change Impact Driver Bit | No |
| Weight | 9.97 LB |
| EAN or UPC | 45242153909 |

